DRUM HTR ELEC 4.3A 115V L66 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM HTR ELEC 4.3A 115V L66 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDA9
  • Mfr. Model # 3CDA9
  • UNSPSC # 39121721
  • CATALOGUE PAGE # 1964
  • Shipping Weight 1.0 lbs

Product Details

Electric drum heater. Watts 500. Amps 4.3 AC. Voltage 115. Watt density 3.9 W/Sq-In. Control range 50 to 425 degrees F. Length 66-3/4 inch. Strap width 8 inch. Drum capacity 55 gal. Drum diameter 22-1/2 inches. Stem rotation 310 degrees. Made with UL/CSA recognized components. Metal drum.

Technical Specs

  • Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
  • Amps AC 4.3
  • For Use With Metal Drum
  • Item Drum Heater
  • Length 66-3/4"
  • Type Electric
  • Voltage 115
  • Watts 500
  • Standards Made with UL/CSA Recognized Components
  • Powered By Electric
  • Control Range 50 Degrees - 425 Degrees F
  • Drum Capacity 55 gal.
  • Strap Width 8"
  • Drum Dia. 22-1/2"
  • Stem Rotation 310 Degrees
  • Watt Density 3.90 W/sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list