DRUM HTR 55GAL 8.7A 115V 50-425DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM HTR 55GAL 8.7A 115V 50-425DEG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CCZ9
  • Mfr. Model # 3CCZ9
  • UNSPSC # 39121721
  • CATALOGUE PAGE # 1964
  • Shipping Weight 1.0 lbs

Product Details

Electric drum heater. Watts 1000. Amps 8.7 AC. Voltage 115. Watt density 5.7 W/Sq-In. Control range 50 to 425 degrees F. Length 66-3/4 inches. Strap width 3 inches. Drum capacity 55 gal. Drum diameter 22-1/2 inches. Stem rotation 310 degrees. Made with UL/CSA recognized components. Metal drum.

Technical Specs

  • For Use With Metal Drums
  • Amps AC 8.7
  • Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
  • Item Drum Heater
  • Type Electric
  • Length 66-3/4"
  • Voltage 115 V
  • Watts 1000
  • Standards Made with UL/CSA Recognized Components
  • Powered By Electric
  • Control Range 50 Degrees F to 400 Degrees F
  • Drum Dia. 22-1/2"
  • Drum Capacity 55 gal.
  • Strap Width 3"
  • Stem Rotation 310 deg.
  • Watt Density 5.70 with sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list