DRUM HEATER,ELEC,9.5A,115V,L54 3/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM HEATER,ELEC,9.5A,115V,L54 3/4I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDA3
  • Mfr. Model # 3CDA3
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Amps AC 9.5
  • For Use With Metal Drum
  • Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
  • Item Drum Heater
  • Length 54-3/4"
  • Voltage 115
  • Watts 1100
  • Standards Made With UL/CSA Recognized Components
  • Type Electric
  • Drum Capacity 30 gal.
  • Strap Width 4"
  • Control Range 50 Degrees to 400 Degrees F
  • Drum Dia. 18-1/4"
  • Stem Rotation 310 Degrees
  • Watt Density 6 Watts/Sq. In.
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list