Skip Content
DRUM HEATER,1600WATTS,13.3AMPS AC,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM HEATER,1600WATTS,13.3AMPS AC,5

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJJ2
  • Mfr. Model # 3JJJ2
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amps AC 13.3
  • Height 33"
  • For Use With 6 Foot Cord Set with 3 Prong Molded Plug
  • Item Drum Heater
  • Voltage 120
  • Type Electric
  • Watts 1600
  • Standards Metal Drum
  • Drum Capacity 55 gal.
  • Control Range 50 Degrees to 450 Degrees F
  • Drum Dia. 24"
  • Watt Density 2 Watts/Sq. In.
  • Features Full coverage, easy to use digital tempeture controller, works on metal or poly drums, grounded
  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list