DRUM GRAB POLY 55G / 30G 1000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM GRAB POLY 55G / 30G 1000LB CAP

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESPOLYJAWS
  • Mfr. Model # POLYJAWS
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1959
  • Shipping Weight 41.0 lbs

Product Details

Patent No. 5366339. Fork truck attachment for handling most 55 and 30 gallon poly drums. Fork truck driver does not have to leave cab to engage or disengage drum. Works on poly drums that have at least a 3/16 inch top lip (chime). 1,000 lb. capacity.

Technical Specs

  • Item For 30 and 55 gal. Poly Drums
  • Colour Yellow
  • Load Capacity 44 lbs.
  • Number of Drums 1
  • Drum Capacity 30, 55 gal.
  • Fork Pocket Size 5-3/8" x 1-1/2"
  • Lowest Position of Jaws Ground
  • For Use With Fork Truck
  • Material Welded Steel
  • Overall Height 6.28"
  • Overall Length 21.38"
  • Overall Width 25.5" - 29.375"
  • Drum Dia. 18" - 22"
  • Drum Rotation 0
  • For Drum Material Plastic