Skip Content
DRUM GRAB 2000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM GRAB 2000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PH21
  • Mfr. Model # 29PH21
  • UNSPSC # 24101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • Item Drum Grab
  • Colour Red
  • Load Capacity 2,000 lbs.
  • Material Welded Steel
  • Overall Length 28"
  • Overall Height 34"
  • Number of Drums 2
  • Overall Width 34"
  • Lowest Position of Jaws 19"
  • Drum Capacity 30, 55, 85 gal.
  • For Drum Material Steel
  • Fork Pocket Size 7" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list