Skip Content
DRUM GRAB 1DRUM 30 OR 55GAL 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM GRAB 1DRUM 30 OR 55GAL 1000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG42
  • Mfr. Model # 21VG42
  • UNSPSC # 24101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Colour Red
  • Material Welded Steel
  • Item Drum Grab
  • Load Capacity 1,000 lbs.
  • Number of Drums 1
  • Overall Height 5-1/2"
  • Overall Length 41-3/8"
  • Drum Capacity 30, 55 gal.
  • For Drum Material Steel
  • Fork Pocket Size 5-1/2" x 2"
  • Overall Width 28-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list