Skip Content
DRUM GRAB 1 DRUM 55 GAL 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM GRAB 1 DRUM 55 GAL 1000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG40
  • Mfr. Model # 21VG40
  • UNSPSC # 24101902
  • CATALOGUE PAGE # 1957
  • Shipping Weight 62.0 lbs

Technical Specs

  • Colour Red
  • Material Welded Steel
  • Item Drum Grab
  • Load Capacity 1,000 lbs.
  • Overall Height 3-3/4"
  • Number of Drums 1
  • Overall Length 37-3/8"
  • Drum Capacity 55 gal.
  • For Drum Material Steel
  • Fork Pocket Size 5-1/2" x 2"
  • Overall Width 23-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list