Skip Content
DRUM FLAP WHEEL 4INX4INX3/4IN AO-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM FLAP WHEEL 4INX4INX3/4IN AO-60

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72101
  • Mfr. Model # 72101
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 583
  • Shipping Weight 8.0 lbs

Product Details

Aluminum oxide flap wheel drum with keyhole arbor. Size 4 x 4 x 3/4 inch. Grit 60. Fits on CGW75000 sander.

Technical Specs

  • Grit 60
  • Max. RPM 9500
  • Width 4"
  • Grade Medium
  • Item Flap Wheel Drum
  • Diameter 4"
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list