Skip Content
DRUM FLAP WHEEL 4INX4INX3/4IN AO-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM FLAP WHEEL 4INX4INX3/4IN AO-40

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72100
  • Mfr. Model # 72100
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 583
  • Shipping Weight 8.03 lbs

Product Details

Aluminum oxide flaps for ferrous and non-ferrous metals.Zirconia aluminum oxide flaps for steel, stainless steel and non-ferrous metals.

Technical Specs

  • Grit 40
  • Max. RPM 9500
  • Item Flap Wheel Drum
  • Width 4"
  • Diameter 4"
  • Grade Medium
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list