Skip Content
DRUM FILL GAUGE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM FILL GAUGE 3/4

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08530
  • Mfr. Model # 08530
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Vertical Drum Level Gauge
  • Connection Size 3/4" NPT
  • Extension Length 5
  • Length 5"
  • Includes Drum Fill Gauge
  • Height 5"
  • Material Polyethylene
  • Operating Temp. 33 - 120 deg. F
  • Manufacturers Warranty Length 1 Yr.
  • Assembly Nut Material Polyethylene
  • Bushing Material Polyethylene
  • Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list