LARGE STEEL DRUM FUNNEL W/ 6IN ARRESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LARGE STEEL DRUM FUNNEL W/ 6IN ARRESTER

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08207
  • Mfr. Model # 08207
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.76 lbs

Product Details

Large Steel Drum Funnel for flammables w/6" Flame Arrester and self-closing cover, 2" drum bung.

Technical Specs

  • Height 10"
  • Colour Red
  • Item Safety Drum Funnel
  • Includes Latch
  • Standards FM and TUV Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list