Skip Content
DRUM DUMPER PORT 5FT DUMP HT 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER PORT 5FT DUMP HT 1500

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD6015P
  • Mfr. Model # HDD6015P
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1026.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Finish Powder Coated
  • Type Portable
  • Item Drum Dumper
  • Motor HP 3/4
  • Casters (2) Swivel 6" x 2", (2) Rigid 8" x 3"
  • Number of Drums 1
  • Includes Hand Held Control
  • Load Capacity 1,500 lbs.
  • Construction Steel
  • Overall Height 84-1/2"
  • Overall Length 80"
  • Overall Width 36"
  • Rotation 135 Degrees
  • Voltage 115 V
  • Drum Capacity 30, 55 gal.
  • Dump Angle 45 Degrees
  • Total Raise Time 42 sec.
  • Clearance Between Legs 29"
  • Dispensing Height 60"
  • Drum Rotation 135 Degrees
  • Forward Tilt 45 Degrees
  • Level Height 84-1/2"
  • Max. Lift 137-1/4"
  • Rotated Height 137-1/4"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Wheels 5" x 2" Polyurethane
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list