Skip Content
DRUM DUMPER PORT 4FT DUMP HT 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER PORT 4FT DUMP HT 1500

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD4815P
  • Mfr. Model # HDD4815P
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 880.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Hand Held Control
  • For Use With 30 & 55 gal. Drums
  • Item Drum Dumper
  • Motor HP 3/4
  • Casters (2) Swivel 6" x 2", (2) Rigid 8" x 3"
  • Load Capacity 1,500 lbs.
  • Type Portable
  • Construction Steel
  • Overall Height 72-1/2"
  • Overall Length 71-1/2"
  • Number of Drums 1
  • Rotation 135 Degrees
  • Overall Width 36"
  • Voltage 115 V
  • Total Raise Time 42 sec.
  • Dump Angle 45 Degrees
  • Drum Capacity 30, 55 gal.
  • Dispensing Height 48"
  • Max. Lift 116-3/4"
  • Level Height 72-1/2"
  • Clearance Between Legs 29"
  • Drum Rotation 135 Degrees
  • Forward Tilt 45 Degrees
  • Rotated Height 116-3/4"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Wheels 5" x 2" Polyurethane
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list