Skip Content
DRUM DUMPER PORT 3FT DUMP HT 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER PORT 3FT DUMP HT 1500

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD3615P
  • Mfr. Model # HDD3615P
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 776.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Hand Held Control
  • For Use With 30 & 55 gal. Drums
  • Item Drum Dumper
  • Motor HP 3/4
  • Type Portable
  • Casters (2) Swivel 6" x 2", (2) Rigid 8" x 3"
  • Construction Steel
  • Load Capacity 1,500 lbs.
  • Number of Drums 1
  • Overall Height 63-3/4"
  • Overall Length 61-1/2"
  • Voltage 115 V
  • Rotation 135 Degrees
  • Overall Width 36"
  • Total Raise Time 42 sec.
  • Drum Capacity 30, 55 gal.
  • Dump Angle 45 Degrees
  • Clearance Between Legs 29"
  • Dispensing Height 36"
  • Drum Rotation 135 Degrees
  • Forward Tilt 45 Degrees
  • Level Height 63-3/4"
  • Max. Lift 96"
  • Rotated Height 96"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Wheels 5" x 2" Polyurethane
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list