DRUM DUMPER 6FT DUMP HT 150K LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER 6FT DUMP HT 150K LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD7215S
  • Mfr. Model # HDD7215S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1036.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With 30 & 55 gal. Drums
  • Includes Hand Held Control
  • Item Drum Dumper
  • Construction Steel
  • Type Stationary
  • Motor HP 3/4
  • Load Capacity 1,500 lbs.
  • Number of Drums 1
  • Overall Height 95-1/2"
  • Overall Length 92"
  • Overall Width 36"
  • Rotation 135 Degrees
  • Total Raise Time 42 sec.
  • Voltage 115 V
  • Drum Capacity 30, 55 gal.
  • Clearance Between Legs 29"
  • Dump Angle 45 Degrees
  • Forward Tilt 45 Degrees
  • Drum Rotation 135 Degrees
  • Dispensing Height 72"
  • Level Height 95-1/2"
  • Rotated Height 157-1/4"
  • Max. Lift 157-1/4"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list