DRUM DUMPER 5FT DUMP HT 1500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER 5FT DUMP HT 1500 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD6015S
  • Mfr. Model # HDD6015S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 937.0 lbs

Technical Specs

  • Item Drum Dumper
  • Motor HP 3/4
  • Finish Powder Coated
  • Type Stationary
  • For Use With 30 & 55 gal. Drums
  • Includes Hand Held Control
  • Construction Steel
  • Overall Width 36"
  • Number of Drums 1
  • Overall Height 84"
  • Overall Length 80"
  • Rotation 135 Degrees
  • Load Capacity 1,500 lbs.
  • Voltage 115 V
  • Total Raise Time 42 sec.
  • Dump Angle 45 Degrees
  • Drum Capacity 30, 55 gal.
  • Drum Rotation 135 Degrees
  • Level Height 84"
  • Clearance Between Legs 29"
  • Dispensing Height 60"
  • Forward Tilt 45 Degrees
  • Max. Lift 136-3/4"
  • Rotated Height 136-3/4"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list