Skip Content
DRUM DUMPER 4FT DUMP HT 1K LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER 4FT DUMP HT 1K LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD4810S
  • Mfr. Model # HDD4810S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 792.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Item Drum Dumper
  • Includes Hand Held Control
  • Motor HP 3/4
  • Finish Powder Coated
  • Construction Steel
  • Type Stationary
  • Number of Drums 1
  • Load Capacity 1,000 lbs.
  • Overall Height 72"
  • Overall Width 36"
  • Overall Length 71-1/2"
  • Rotation 135 Degrees
  • Voltage 115 V
  • Total Raise Time 42 sec.
  • Dump Angle 45 Degrees
  • Drum Capacity 30, 55 gal.
  • Clearance Between Legs 29"
  • Dispensing Height 48"
  • Forward Tilt 45 Degrees
  • Drum Rotation 135 Degrees
  • Level Height 72"
  • Max. Lift 116"
  • Rotation Angle 45 Degrees
  • Rotated Height 116"
  • Dia. 24"
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list