Skip Content
DRUM DUMPER 4FT DUMP HT 1500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER 4FT DUMP HT 1500 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD4815S
  • Mfr. Model # HDD4815S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 814.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Finish Powder Coated
  • Includes Hand Held Control
  • Type Stationary
  • Item Drum Dumper
  • Construction Steel
  • Motor HP 3/4
  • Number of Drums 1
  • Load Capacity 1,500 lbs.
  • Overall Height 72"
  • Overall Length 71-1/2"
  • Overall Width 36"
  • Rotation 135 Degrees
  • Total Raise Time 42 sec.
  • Voltage 115 V
  • Dump Angle 45 Degrees
  • Clearance Between Legs 29"
  • Drum Capacity 30, 55 gal.
  • Dispensing Height 48"
  • Forward Tilt 45 Degrees
  • Drum Rotation 135 Degrees
  • Level Height 72"
  • Rotated Height 116"
  • Max. Lift 116"
  • Rotation Angle 45 Degrees
  • Dia. 24"
  • Lowest Position of Jaws 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list