Skip Content
DRUM DUMPER 3FT DUMP HT 1K LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DUMPER 3FT DUMP HT 1K LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDD3610S
  • Mfr. Model # HDD3610S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 707.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Finish Powder Coated
  • Includes Hand Held Control
  • Item Drum Dumper
  • Motor HP 3/4
  • Type Stationary
  • Load Capacity 1,000 lbs.
  • Overall Height 60"
  • Construction Steel
  • Overall Length 61-1/2"
  • Number of Drums 1
  • Overall Width 36"
  • Voltage 115 V
  • Dump Angle 45 Degrees
  • Drum Capacity 30, 55 gal.
  • Rotation 135 Degrees
  • Total Raise Time 42 sec.
  • Drum Rotation 135 Degrees
  • Clearance Between Legs 29"
  • Dispensing Height 36"
  • Forward Tilt 45 Degrees
  • Level Height 60"
  • Rotated Height 95-3/4"
  • Max. Lift 95-3/4"
  • Rotation Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list