Skip Content
DRUM DOLLY,800 LB.,6-1/2 IN H,55 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM DOLLY,800 LB.,6-1/2 IN H,55 GA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6FVH7
  • Mfr. Model # 6FVH7
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1955
  • Shipping Weight 18.21 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Silver
  • Height 6-1/2"
  • Material Stainless Steel
  • Item Drum Dolly
  • Number of Casters 4
  • Inside Dia. 23-1/8"
  • Outside Dia. 24"
  • Drum Capacity 55 gal.
  • Caster Material Polypropylene
  • Dolly Capacity 800 lb.
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list