DRUM DOLLY,400 LB,6 IN H,55 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM DOLLY,400 LB,6 IN H,55 GAL.

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZT17
  • Mfr. Model # 4ZT17
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Black
  • Height 6"
  • Inside Dia. 24-1/2"
  • Material Steel
  • Item Drum Dolly
  • Number of Casters 4
  • Outside Dia. 24 7/8"
  • Caster Material Steel
  • Caster Width 1-1/8"
  • Drum Capacity 55 gal.
  • Dolly Capacity 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list