Skip Content
DRUM DOLLY,300 LB.,6 IN. H,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM DOLLY,300 LB.,6 IN. H,BLACK

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMY4
  • Mfr. Model # 5DMY4
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Black
  • Features Square
  • Height 6"
  • Item Drum Dolly
  • Outside Dia. 18"
  • Number of Casters 4
  • Caster Material Rubber
  • Dolly Capacity 300 lb.
  • Caster Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list