Skip Content
DRUM DOLLY,120 LB.,5 IN H,16 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM DOLLY,120 LB.,5 IN H,16 GAL.

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4F988
  • Mfr. Model # 4F988
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Caster Dia. 2"
  • Colour Black
  • Inside Dia. 16-3/8"
  • Height 5"
  • Item Drum Dolly
  • Material Steel
  • Number of Casters 4
  • Outside Dia. 16 3/4"
  • Drum Capacity 16 gal.
  • Caster Material Plastic
  • Caster Width 7/8"
  • Dolly Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list