DRUM DOLLY,1000 LB.,3-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM DOLLY,1000 LB.,3-3/4 IN. H

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJK6
  • Mfr. Model # 3JJK6
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Orange
  • Height 3-3/4"
  • Inside Dia. 19"
  • Item Drum Dolly
  • Number of Casters 4
  • Outside Dia. 24"
  • Material Steel
  • Drum Capacity 30 gal.
  • Caster Material Sintered Iron
  • Dolly Capacity 1,000 lbs.
  • Caster Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list