Skip Content
DRUM CRADLE,CAP 600 LB,4 RIGID CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM CRADLE,CAP 600 LB,4 RIGID CAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1GC91
  • Mfr. Model # 1GC91
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 1954
  • Shipping Weight 36.0 lbs

Product Details

Red powder-coated finish. 55-gal. Drum Cradles Simplify storage, loading and unloading, and dispensing of 55-gal. steel drums. Cross-braced, channeled steel cradle frame with non-sparking oil- and chemical-resistant wheels. GGM1GC91, four 3 inch rigid polyolefin wheels are mounted inside the frame.

Technical Specs

  • For Use With 55 Gallons Drum
  • Capacity (Lb.) 600
  • Dispensing Height (In.) 15
  • Length (In.) 31-7/8
  • Construction AISI 1020 Steel (Handle Tubing, Straps, Channel) AISI 1045 Steel (Axle) AISI 1080 Steel (Barrel Toes)Polyolefin Wheels
  • Color/Finish Red Powder Coated
  • Casters 3" Diameter Polyolefin
  • Item Drum Cradle
  • Level Height (In.) 20
  • Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list