Skip Content
DRUM COVERBLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM COVERBLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28682
  • Mfr. Model # 28682
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2706
  • Shipping Weight 4.6 lbs

Product Details

Ecopolyblend(TM) Spill Control Funnels. Eco-friendly spill control funnel fits all closed head 30 and 55 gallon (110 L and 200 L) drums. Cover for JRT28680. Diameter: 19 inch. Height: 1-1/4 inch.

Technical Specs

  • Material Recycled Polyethylene
  • Item Cover for Funnel No 28680
  • For Use With 30 and 55 gal. Drum
  • Dia. (In.) 19"
  • Capacity 9 L
  • Length (In.) 3-1/4"
  • Construction Recycled Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list