Skip Content
DRUM COVER F/55GAL OPEN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM COVER F/55GAL OPEN YW

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1667
  • Mfr. Model # 1667
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Drum Cover
  • Includes Dome Shaped Top
  • Resistant To Most Chemicals, Acids and Solvents
  • Drum Cover Material Polyethylene
  • Drum Cover Color Yellow
  • Drum Cover Opening Dia. 24"
  • Drum Cover Style Open Head Snap-On Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list