DRUM CLEAN/STRIP 4X4X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRUM CLEAN/STRIP 4X4X3/4IN

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34077301
  • Mfr. Model # 34077301
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Width 4"
  • Item Rough Cleaning Roller
  • Grit 60
  • Max. RPM 6,800
  • Abrasive Material Silicon Carbide
  • Diameter 4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list