DRUM CARRIER 1 DRUM 55 GAL. 800 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM CARRIER 1 DRUM 55 GAL. 800 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG48
  • Mfr. Model # 21VG48
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drum Carrier
  • Type Vertical
  • Construction Steel
  • Number of Drums 1
  • Load Capacity 800 lbs.
  • Overall Height 66"
  • Drum Capacity 55 gal.
  • Overall Length 55"
  • Overall Width 34-1/4"
  • Drum Rotation 360 Degrees
  • Rotation Angle 360 Degrees
  • For Use With Steel Drums
  • Wheels 3"7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list