Skip Content
DRUM BOGIE 9-1/2INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM BOGIE 9-1/2INH

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1613
  • Mfr. Model # 1613
  • UNSPSC # 24101904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Yellow
  • Height 9"
  • Includes Vertical Locking Port Handle
  • Inside Dia. 31"
  • Item Mobile Drum Spill Dolly
  • Material Polyethylene
  • Spill Capacity 12 gal.
  • Outside Dia. 35-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list