ACCUMULATION CENTER, 6 DRUM, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACCUMULATION CENTER, 6 DRUM, BLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28659
  • Mfr. Model # 28659
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2701
  • Shipping Weight 88.0 lbs

Product Details

EcoPolyBlend(TM) Accumulation Center, 6 drum, 100% recycled polyethylene, Black.

Technical Specs

  • Height 5-1/2"
  • Includes Joining Clips and Transfer Tube
  • Item 6 Drum
  • Length 49"
  • Spill Capacity 73 gal.
  • Material Recycled Polyethylene
  • Width 73"
  • Number of Drums 6
  • Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
  • Colour Black
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 7,500 lbs.
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list