Skip Content
DROPPING BOTTLE,CLEAR GLASS,30 ML,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DROPPING BOTTLE,CLEAR GLASS,30 ML,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHK8
  • Mfr. Model # 5YHK8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Capacity 30 mL
  • Height 76mm
  • Item Dropping Bottle
  • Diameter 40 mm
  • Closure Material Ground Glass Pipette Stopper with Latex Rubber Nipple
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dropper
  • Labware Closure Liner Material Rubber
  • Labware Body Color Clear
  • Labware Closure Color Red
  • Labware Basic Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list