Skip Content
DROPPING BOTTLE,CLEAR GLASS,125 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DROPPING BOTTLE,CLEAR GLASS,125 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHL0
  • Mfr. Model # 5YHL0
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Diameter 57 mm
  • Item Dropping Bottle
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dropper
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Closure Liner Material Rubber
  • Labware Closure Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list