Skip Content
DROPPING BOTTLE,AMBER GLASS,60 ML,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DROPPING BOTTLE,AMBER GLASS,60 ML,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHL2
  • Mfr. Model # 5YHL2
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Dropping Bottle
  • Diameter 46 mm
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Bottle/Jar Type Dropper
  • Labware Body Color Amber
  • Graduation Range Not Specified
  • Labware Closure Color Red
  • Labware Closure Liner Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list