DROP INDICATOR GFORCE 5 100/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DROP INDICATOR GFORCE 5 100/CASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGDROPNTELDTNR5
  • Mfr. Model # DROPNTELDTNR5
  • UNSPSC # 12161500
  • CATALOGUE PAGE # 2110
  • Shipping Weight 8.0 lbs

Product Details

Drop and Tip Indicators are an excellent way to ensure there is no hidden shock damage when a package is shipped. The easy to read indicators will quickly provide a warning that there has been possible damage to the shipment. Sold in packages of 100.

Technical Specs

  • Material Plastic
  • Legend/Background Color Red
  • Item Shock Indicator
  • Activates By Pull Pin to Activate, One Time Use (Red = Activated: Blue = Carton Has Been Compromised)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list