Skip Content
DROP IN FULL DOME MIRROR,24IN.,ACRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DROP IN FULL DOME MIRROR,24IN.,ACRY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRL7
  • Mfr. Model # 3YRL7
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Full Dome Mirror
  • Rim Type Acrylic
  • Mounting Location Ceiling
  • Backing Acrylic
  • Lens Material Acrylic
  • Diameter 24"
  • Viewing Angle 360 Degrees
  • Approx. Viewing Distance 350 ft.
  • Dome Height 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list