DROP IN FULL DOME MIRROR,24IN.,ACRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DROP IN FULL DOME MIRROR,24IN.,ACRY

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRL4
  • Mfr. Model # 3YRL4
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Full Dome Mirror
  • Lens Material Acrylic
  • Mounting Location Ceiling
  • Diameter 24"
  • Rim Type Acrylic
  • Backing Acrylic
  • Dome Height 10"
  • Viewing Angle 360 Degrees
  • Approx. Viewing Distance 350 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list