DROP IN FLOOR HEATER,208/240V,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DROP IN FLOOR HEATER,208/240V,BROWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU87
  • Mfr. Model # 2YU87
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1467
  • Shipping Weight 14.47 lbs

Product Details

Drop In Floor Heater, Heater Type Fan-Forced, Mounting Type Recessed, Voltage 208/240, 1,920/3,840 2,560/5,120 BtuH, 60 Hz, 1 Phase, 2.7/5.4/3.1/6.2 Amps AC, Width 14-1/16", Depth 6-5/8", Height 7-1/4", Rough Opening Width 7-1/4", Rough Opening Depth 6-5/

Technical Specs

  • Amps AC 2.7/5.4/3.1/6.2
  • BtuH 1,920/3,840 2,560/5,120
  • Colour Dark Brown
  • Height 7-1/4"
  • Finish Powder Coat
  • Depth 6-5/8"
  • Item Drop In Floor Heater
  • Hz 60
  • Width 14-1/16"
  • Phase 1
  • Mounting Type Recessed
  • Watts 562/1,125 at 208 V, 750/1,500 at 240 V
  • Heater Type Fan-Forced
  • Standards UL and CUL Listed (#E21609), ETL and cETL Listed
  • Grille Material Heavy Gauge Steel
  • Rough Opening Height 14"
  • Grille Height 8-3/4"
  • Rough Opening Width 7-1/4"
  • Grille Width 15-3/4"
  • Rough Opening Depth 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list