Skip Content
DRMLD TURTLE-BACK W/REFL LENS, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRMLD TURTLE-BACK W/REFL LENS, RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46302
  • Mfr. Model # 46302
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Red
  • Includes Built-In Reflector
  • Depth 1"
  • Length 5-7/8"
  • Item Clearance Marker Lamp
  • Material DURAMOLD(R)/Polycarbonate
  • Type 2 Bulb, Turtleback(R)
  • Width 2"
  • Lamp Type Incandescent
  • Mounting Type Surface
  • Current Rating 0.33 A
  • Used For Replacement
  • Termination Type Pigtail
  • Shape Rectangular
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list