Skip Content
DRIVING LIGHT,LED,12 - 24 VDC,5-7/8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVING LIGHT,LED,12 - 24 VDC,5-7/8 IN H

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0550671
  • Mfr. Model # 0550671
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Base Material Polycarbonate
  • Application On-Road, Off-Road, Agriculture, Power Sports, Truck, Bus, Specialty Vehicles
  • Depth 3-27/32"
  • Height 6-45/64"
  • Features 7 LED's, 55,000 Candela
  • Includes Pedestal Mount, Mounting Hardware, Mating Connector
  • Item Driving Light
  • Length 7-1/4"
  • Housing Colour Black
  • Width 4-11/16"
  • Housing Material XENOY(TM)
  • Lamp Type LED
  • Voltage 12 - 24 VDC
  • Lens Colour Clear
  • Mounting Pedestal Mount
  • Lens Material Polycarbonate
  • Light Output 1,080 Lumens
  • Lens Design Driving
  • Sub-Category Driving Lights
  • Current Drawn 1.9 A @ 12 VDC, 1.05A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list