Skip Content
DRIVING LAMP KIT 55WATT CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVING LAMP KIT 55WATT CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64401-5
  • Mfr. Model # 64401-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Colour Clear
  • Includes Lamps, Rocker Switch and Installation Kit
  • Depth 3"
  • Length 4-1/8"
  • Item Driving Lamp
  • Material ABS
  • Type Kit
  • Width 6"
  • Lamp Type Halogen
  • Mounting Type Above Or Below Bumper
  • Volt Bulb 12
  • Used For Sport and Utility
  • Shape Rectangular
  • Post 5/16"-18 x 1"
  • Termination Type Hardwired
  • Current Rating 4.7 A
  • Number of Bulbs 2
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list