!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVEWAY MARKER, HEAVY GAUGE SPRING BASE, TWO-PIECE SHAFT, 72 IN, FIBREGLASS

DRIVEWAY MARKER, HEAVY GAUGE SPRING BASE, TWO-PIECE SHAFT, 72 IN, FIBREGLASS

NUVUE

DRIVEWAY MARKER, HEAVY GAUGE SPRING BASE, TWO-PIECE SHAFT, 72 IN, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVEWAY MARKER, HEAVY GAUGE SPRING BASE, TWO-PIECE SHAFT, 72 IN, FIBREGLASS

DRIVEWAY MARKER, HEAVY GAUGE SPRING BASE, TWO-PIECE SHAFT, 72 IN, FIBREGLASS

NUVUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFL2667
  • Mfr. Model # 2667
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

This bright orange driveway marker is made out of fibreglass, plastic, and steel and measures ¼ in width x 72 in height. It features a two-piece fibreglass shaft and a heavy gauge spring base. Property and driveway markers push into the ground on property lines or at the edge of driveways to indicate the transition for snowplow drivers. Reflective surfaces make them stand out at night.

Technical Specs

  • Item Driveway Marker
  • Includes Reflective Striping Yes
  • Post Colour Yellow
  • Post End Style Spike
  • Reflective Stripe Colour White
  • Includes Reflector No
  • Post Material Fiberglass
  • Post Diameter 3/8 in
  • Features Two-Piece Fiberglass Shaft, Heavy Gauge Spring Base

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list