Skip Content
DRIVEWAY MARKER 72IN 20/DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVEWAY MARKER 72IN 20/DISPLAY

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2675
  • Mfr. Model # 2675
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red/White, Blue/White
  • Depth 10-7/8"
  • Features Driveway Markers Display (2665 and 2666)
  • Height 48-1/4"
  • Item Driveway Markers
  • Material Acrylic, Fiberglass, Steel
  • Width 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list