Skip Content
DRIVEWAY MARKER 46IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVEWAY MARKER 46IN RED

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2661
  • Mfr. Model # 2661
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 3103
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Red/White
  • Height 46"
  • Features Sonically Sealed Reflex Reflector Head
  • Item Driveway Markers
  • Width 3-7/32"
  • Material Acrylic, Fiberglass, Plastic
  • Thickness 9/16"
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list