Skip Content
DRIVEWAY MARKER 36IN CLEAR OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVEWAY MARKER 36IN CLEAR OVAL

NUVUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL2707
  • Mfr. Model # 2707
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 3103
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour White/Orange
  • Features Sonically Sealed Reflex Reflector Head
  • Height 36"
  • Item Driveway Markers
  • Material Acrylic, Fiberglass, Plastic
  • Width 2-1/4"
  • Thickness 1/2"
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list