Skip Content
DRIVEWAY ALARM WIRELESS 200 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVEWAY ALARM WIRELESS 200 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF29PD09
  • Mfr. Model # 29PD09
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Features PIR, Wireless
  • Includes Outdoor PIR Sensor, Indoor Chime Receiver, Instructions
  • Item Driveway Alarm
  • Type Wireless
  • Height 1-19/32"
  • Length 4-25/64"
  • Width 3-47/64"
  • Operating Range 200 ft.
  • Mounting Wall, Door, Gate
  • Battery Not Included
  • Sound Rating Max. 100 dB
  • Sensors PIR
  • Voltage 120
  • Industrial Applications Residential/Commercial Door Alert
  • Input Power Transmitter, 9 V Battery or 6 V Adapter, Receiver, (3) C Batteries
  • Battery Size 9V, (3) C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list