DRIVERS GLOVES,SPLIT LEATHER,GRAY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVERS GLOVES,SPLIT LEATHER,GRAY,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5PE83
  • Mfr. Model # 5PE83
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application General Work Tasks
  • Colour Gray
  • Item Leather Gloves
  • Cuff Shirred
  • Sold As Pair
  • Stitching Material Polyester
  • Thumb Style Straight
  • Leather Palm Material Cowhide
  • Leather Palm Type Split Grain
  • Hand Left/Right
  • Lining Unlined
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list