Skip Content
DRIVERS ELECTRONIC 5 PC. KIT W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRIVERS ELECTRONIC 5 PC. KIT W/CASE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN85614
  • Mfr. Model # 85614
  • UNSPSC # 27111731
  • CATALOGUE PAGE # 109
  • Shipping Weight 0.91 lbs

Product Details

Cushion-grip handle for comfort when working on small equipment. Rotating cap for optimum and precise control.Set contains 1/16 inch slotted/2 inch blade, #0 Phillips/3 inch blade, 3/32 inch slotted/3 inch blade, 1/8 inch slotted/4 inch blade, 1/8 inch slotted/6 inch blade and case.

Technical Specs

  • Item Electronics Screwdriver Set
  • Features Rotating Caps for Optimum and Precise Control, Color-Coded Rings and Hot Stamped Cap Markings for Quick Identification, Cushion-Grip Handles for Maximum Comfort When Working on Small Equipment, Professional Custom Carrying Case Included with Set
  • Includes Set Contains 1/16'' Slotted/2'' Blade (614-2), #0 Phillips/3'' Blade (613-3), 3/32'' Slotted/3'' Blade (614-3), 1/8'' Slotted/4'' Blade (614-4), 1/8'' Slotted/6'' Blade (614-6) and Case
  • Finish Chrome Plated
  • Handle Design Cushion-Grip
  • Number of Pieces 5
  • Shank Shape Round
  • Handle Material Plastic
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list