Skip Content
DRIVER SOCKET 3/8 DR FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIVER SOCKET 3/8 DR FLEX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5267
  • Mfr. Model # 5267
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.35 lbs

Product Details

3/8 inch drive flexible handle.

Technical Specs

  • Item Flexible Socket Spinner
  • Finish Full Polish
  • Overall Length 9"
  • Drive Size 3/8"
  • Standards ASME B107.10M
  • Number of Pieces 1
  • For Use With 3/8" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list